Plastic chain
Plastic chain
PLACHN-DELIMIT-SPACES-YELL/BLCK-25M
Art.-no. 0899610250
EAN 4099618335914
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For blocking off, securing and use as rain run-off chains
- Rustproof
- No sharp edges
- Lightweight
- Washable
- Non-magnetic
- Non-conductive
- Abrasion-resistant
- High resistance to weathering
Notice
Not suitable for suspending heavy parts
Product information
Datasheets(X)
Application area
- Marking and blocking of, among other things, danger zones, construction sites, camping sites, land, car parks, entrances, trade fair walkways, garden paths, pavements, sports facilities, entrances to private land etc.
- Black and yellow chains, including for workstations to do with e-mobility
Diameter (Ø) | 8 mm |
Colour | Yellow-black |
Length | 25 m |
Number of chain links until the colour changes | 50 PCS |
External width (b) | 78.53 cm |
Nominal thickness (d) | 6 mm |
Material | Plastic |
Product weight (per item) | 2.880 kg |